Navigation Menu New

Access My Account, Order History, Lists and more here.

51EP75 956 UNSPSC # 23151820

Large Bore Dial Pressure Gauge: 0 to 160 psi, Brass, Tires, 18.25 in Lg

  • Item # 51EP75
  • Mfr. Model # 956
  • UNSPSC # 23151820
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Large Bore Dial Pressure Gauge: 0 to 160 psi, Brass, Tires, 18.25 in Lg

  • Item # 51EP75
  • Mfr. Model # 956
  • UNSPSC # 23151820
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Large Bore Dial Pressure Gauge
  • Pressure Range 0 to 160 psi
  • Length 18.25 in
  • Color Brass
  • Material Brass
  • Features Built In Deflator Gauge, Cushioned Grip, Extended Reach 9 in Hose w/Large Bore Chuck, Rubber Boot Around Gauge for Durability
  • Used For Tires
Back to Top