Navigation Menu New

Access My Account, Order History, Lists and more here.

51EP10 501 UNSPSC # 23151820

Dual Head Tire Inflator Gauge: 10 to 160 psi, Aluminum, 60 in, 1/4" NPT Thread Size

  • Item # 51EP10
  • Mfr. Model # 501
  • UNSPSC # 23151820
  • Catalog Page # 956 956
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Dual Head Tire Inflator Gauge: 10 to 160 psi, Aluminum, 60 in, 1/4" NPT Thread Size

  • Item # 51EP10
  • Mfr. Model # 501
  • UNSPSC # 23151820
  • Catalog Page # 956 956
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Dual Head Tire Inflator Gauge
  • Range 10 to 160 psi
  • Size 60 in
  • Thread Size 1/4" NPT
  • Max. Safe Storage Temp. 250 Degrees F
  • Color/Finish Silver
  • Material Aluminum
  • Standards OSHA 1910.177
  • Features 2 PSI Increments, 30 Degrees Reverse Chuck, Gauge Bar in Site Glass, Straight-on
  • Used For Inflating and Checking Pressure
  • Includes 5 ft Hose w/Swivel Chuck, Deflator Valve
Back to Top