Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
MILSOLV

Solvent Degreaser, 16 oz. Aerosol Can

  • Item# 35RN79
  • Mfr. Model# A250
  • Catalog Page# N/A
  • UNSPSC# 47131821
Solvent Degreaser, 16 oz. Aerosol Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $45.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 12.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

A superior solvent cleaner designed to remove all grades of fluorinated lubricants. This cleaner is for applications where the PFPE Lubricant must be completely removed from the surface. It is safe for most plastics, metals, and elastomers.

View More

Technical Specs

  • Degreaser Application Electrical, Parts Washing
  • Degreaser Container Type Aerosol Can
  • Degreaser Container Size 16 oz.
  • Degreaser Solvent Base Solvent
  • Degreaser NSF Rating Not Rated
  • Degreaser VOC Range Contains no VOC
  • Degreaser Item Degreaser
  • Ready to Use/Concentrated Ready to Use
  • Fragrance Slight, ether-like
  • Net Weight 12 oz.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.