TP
MILSOLV

Cleaner/Degreaser, 5 gal Cleaner Container Size, Drum Cleaner Container Type, Ethereal Fragrance

  • Item # 35RN91
  • My Part #
  • Mfr. Model # F5257
  • Catalog Page # N/A
  • UNSPSC # 47131821
Cleaner/Degreaser,  5 gal Cleaner Container Size,  Drum Cleaner Container Type,  Ethereal Fragrance close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Cleaning~Cleaning Chemicals~Degreasers


$2,350.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 50.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

A strong cleaning agent designated to clean surfaces prior to applying lubricants, coating, and adhesives. It removes difficult soils such as heavy oil, grease, wax, and other contaminates.

View More

Technical Specs

  • Item - Degreasers Cleaner/Degreaser
  • Chemicals For Use On Hard Nonporous Surfaces
  • Cleaner Container Type Drum
  • Cleaner Container Size 5 gal
  • Fragrance Ethereal
  • Cleaner VOC Range Greater Than 50% / 500g/L
  • Ready to Use/Concentrated Ready to Use
  • Recommended Dilution Ready to Use
  • Cleaner NSF Rating Not Rated
  • Cleaner Form Liquid
  • Primary Chemical None
  • Chemical Series No Series
  • Cleaner Application Electrical, Parts Washing
  • Cleaner Solvent Base Solvent
  • Item Cleaner/Degreaser
  • Net Weight 45 lb
How can we improve our Technical Specifications?

Compliance and Restrictions

Related Products