Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MILLER ELECTRIC

Silverline Series Specialty Gas Regulator, 0 to 2000 psi, 2.500", Non-Corrosive Inert

  • Item# 2CZV2
  • Mfr. Model# 825-0009
  • Catalog Page# 3048
  • UNSPSC# 40142201
Silverline Series Specialty Gas Regulator, 0 to 2000 psi, 2.500", Non-Corrosive Inert close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $770.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 6.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Miller-Smith Sure Seat™ single-stage regulator features filtered seat technology to prevent contamination. It also features a rugged forged body and corrosion-resistant, nickel-plated bonnets.

View More

Technical Specs

  • Item Specialty Gas Regulator
  • Regulator Supply Type Cylinder
  • Gas Service Non-Corrosive Inert
  • Stages Single
  • Series Silverline
  • Inlet Connection CGA-580
  • Outlet Connection 1/4" FNPT
  • Regulator Capacity Heavy Duty
  • Gauges Delivery Pressure 0 to 4000 psi
  • Delivery Pressure Range 0 to 2000 psi
  • Gauge Size 2-1/2"
  • Supply Pressure Gauge 10,000 psi
  • Max. Inlet Pressure 6000 psi
  • Body Material Nickel Plated
  • Application Aviation, Construction, Field Maintenance and Repair, In-Plant Maintenance and Repair, Refinery, Petrochemical, Hvac and Water Pipe
  • Delivery 0 to 2000 psi
  • Coefficient of Volume 0.190
  • Overall Length 4-3/4"
  • Body Dia. 2.500"
  • Includes Low-Torque-Control Adjusting Screw
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.