TP
MILLER

TIG Welder, Syncrowave® 300 Series, Welder Max. Output Amps: 300, Welder Industrial Class: Medium

  • Item # 55XC13
  • My Part #
  • Mfr. Model # 951829
  • Catalog Page # N/A
  • UNSPSC # 23171519
TIG Welder, Syncrowave® 300 Series, Welder Max. Output Amps: 300, Welder Industrial Class: Medium close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Welding~TIG Welding And Accessories~TIG Welders


$8,425.12 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 296.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • New Item

Technical Specs

  • Item TIG Welder
  • Welder Industrial Class Medium
  • Welding Processes Pulsed TIG, Stick, TIG
  • Mild Steel - Material Thickness 0.012" to 1/2"
  • Aluminum - Material Thickness 0.012" to 3/8"
  • Welder Input Phase 1 or 3
  • Input Voltage 208/240/480VAC
  • Welder Max. Output Amps 300
  • Welder Min. Output Amps 5
  • Welder Duty Cycle 60%
  • Power Source Weight 123 lb.
  • Polarity AC/DC
  • Series Syncrowave(R) 300
  • Welded Material Aluminum, Mild Steel, Stainless Steel
  • Rated Output 300A/22V @ 30% Duty Cycle, 210A/18V @ 60% Duty Cycle
  • Input (Amps) 47/4.1
  • Welder Input Hz 50/60
  • Overall Height 43-29/32"
  • Overall Width 20-1/2"
  • Overall Depth 36-19/32"
  • Application Precision Fabrication, Maintenance and Repair, Light and Heavy Industrial Manufacturing, Shipbuilding, Pipe and Tube Fabrication, Automotive, Vocational
  • Features Auto-Link(R), Pro-Set(TM) Button, Hot Start(TM), Fan-On-Demand(TM), Wind Tunnel Technology(TM), Coolmate(TM) 3S, Arc Timer/Cycle Counter, Lift-Arc(TM), Blue Lighting(TM), Auto-Postflow
  • Includes Coolmate(TM) 3S, Running Gear, Weldcraft(TM) W-280 Torch Kit, Coolant, RFCS-14HD Remote Foot Control and Receiver
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms