Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
MILLER ELECTRIC

Wireless Hand Control & 14-Pin Receiver

  • Item # 13Z841
  • My Part #
  • Mfr. Model # 300430
  • Catalog Page # N/A
  • UNSPSC # 23171519
Wireless Hand Control & 14-Pin Receiver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,177.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.15 lbs.
Country of Origin Philippines Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Wireless technology helps to improve productivity and safety by eliminating control cord tangles and potential tripping hazards. Use with select MillerĀ® machines, available separately.

View More

Technical Specs

  • Item Wireless Remote Kit
  • For Use With Big Blue Air Pak, Big Blue Turbo, Big Blue, Big 40 CC/CV, Big Blue 300 Pro, Big Blue 350 PipePro, Big Blue 400 Eco Pro, CST 280, Deltaweld Series, Dimension Series, Diversion 180, Dynasty 200/210/280/350/700, Gold Star Series, Invision MPa/MP/P, Mark VI, Maxstar 150 STL/STH, Maxstar 200/210/280/350/700 SD/DX/LX, Maxstar 350/700, Miller Du-Op, PipePro 304, PRO 300, Shopmate 300, Sub Arc DC 650/1000, Summit Arc 1000/1250, Syncrowave 200/210, Syncrowave 250 DX/350 LX, Trailblazer 275/302 Series, XMT 304/350
  • Includes 14-Pin Receiver
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.