Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
MILLER ELECTRIC

Wire Feeder Welders, Suitcase 8VS Series, Input Voltage: 14-48 VDC/110 OCV

  • Item# 5GWJ9
  • Mfr. Model# 951181
  • Catalog Page# N/A
  • UNSPSC# 23171508
Wire Feeder Welders, Suitcase 8VS Series, Input Voltage: 14-48 VDC/110 OCV close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All MIG Welders

Product Details

The VS Series SuitCase® wire feeder welder offers a wide voltage range, double-filtered gas valve, wire jog, and gas purge.

View More

Technical Specs

  • Item Wire Feeder Welders
  • Series Suitcase 8VS
  • Input Voltage 14-48 VDC/110 OCV
  • Duty Cycle 60
  • Application Portable Mig Wire Feeder
  • Features Digital Meters, Trigger Hold, Wire Jog, Gas Purge, Gas Valve, 50-780 IPM
  • Includes Bernard Q300 Gun
  • Standards CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms