Navigation Menu New

Access My Account, Order History, Lists and more here.

494D98 951793 UNSPSC # 56101519

Tap image to zoom.

Roll over image to zoom.

Welding Table, Steel, 1000 lb. Cap., Blue

  • Item # 494D98
  • Mfr. Model # 951793
  • UNSPSC # 56101519
  • Catalog Page # 2426 2426
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Welding Table
  • Work Surface Width 57 in
  • Work Surface Depth 27 in
  • Work Surface Thickness 0.375 in
  • Load Capacity 1,000 lb
  • Overall Height 90 in
  • Overall Width 60 in
  • Overall Depth 30 in
  • Work Surface Pattern X-Pattern 3/16 in Steel Top
  • Adjustable Height No
  • Construction Steel
  • Finish Painted
  • Color Blue
  • Includes 5 in Quick-Remove Vise, 6 in X-Clamp, Casters, Clamp Bar, Gun Holder, Side Shelf, Tool Chest, Tool Holder, Weld Curtain

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top