Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Welding PAPR System

  • Item# 6CXF6
  • Mfr. Model# 264882
  • Catalog Page# 3020
  • UNSPSC# 46182003
Welding PAPR System close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,588.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 13.6 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PAPR systems feature a lightweight blower design with load-bearing integrated shoulder straps. Dual air speeds allow for user adjustability in varied work conditions. Audible and vibrating alarms notify user of low battery or constricted airflow. Includes breathing tube with cover, titanium helmet head assembly with head seal, and a 9" lens.

View More

Technical Specs

  • Item Welding PAPR System
  • PAPR Mount Belt-Mounted
  • Mask Size Universal
  • Includes Titanium 9400 Head Assembly (no ADF Lens), Blower Unit, (2) HEPA Filters, Prefilter, Spark Guard, Breathing Tube with FR Cover, Belt Assembly, Shoulder Straps, (2) Batteries, Battery Charger, Flowmeter, Tool Bag
  • Battery Type Lithium-ion
  • Cartridges Included HEPA
  • Intrinsically Safe No
  • Suspension Belt and Shoulder Straps
  • Headgear Included Yes
  • For Use With Miller Elite Welding Lenses
  • Window Material Nylon
  • Standards NIOSH
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.