Skip Content

DV
MILLER ELECTRIC

Welding PAPR System,Belt-Mounted,Glass

  • Item # 33RM77
  • My Part #
  • Mfr. Model # 264877
  • Catalog Page # N/A
  • UNSPSC # 46182007
Welding PAPR System,Belt-Mounted,Glass close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

PAPR T94i-R
MILLER ELECTRIC
PAPR T94i-R
Item# 408M96
View Product

Product Details

PAPR system features digital controls with arc tracking technology. Lightweight blower design with load-bearing integrated shoulder straps help reduce fatigue. Dual air speeds allow for user adjustability in varied work conditions. Audible and vibrating alarms notify user of low battery or constricted airflow. APF of 25.

View More

Technical Specs

  • Item Welding PAPR System
  • PAPR Mount Belt-Mounted
  • Mask Size Universal
  • Includes Titanium 9400 Head Assembly, Blower Unit, (2) HEPA Filters, Prefilter, Spark Guard, Breathing Tube with FR Cover, Belt Assembly, Shoulder Straps, (2) Batteries, Battery Charger, Flowmeter, Tool Bag
  • Battery Type Lithium-Ion
  • Cartridges Included HEPA
  • Intrinsically Safe No
  • Suspension Belt and Shoulder Straps
  • Headgear Included Welding Helmet
  • For Use With Welding Applications
  • Window Material Auto-Darkening
  • Standards NIOSH
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products