Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MILLER ELECTRIC

Auto Darkening Welding Helmet, Silver, Titanium 7300, 8 to 13 Lens Shade

  • Item# 34C389
  • Mfr. Model# 256175
  • Catalog Page# 3021
  • UNSPSC# 46181704
Auto Darkening Welding Helmet, Silver, Titanium 7300, 8 to 13 Lens Shade close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $341.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.9 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

InfoTrack™ arc tracking allows the lens to track arc time while under the hood and feature a digital display with the ability to set an alarm or timer. Aluminum heat shield helps protect lens in high amperage applications. Silver shell color helps reflect heat away from helmet making it cooler. Performs with 4 arc sensors and 4 digital modes of operations: weld, cut, grind, and X-mode. Features external grind control.

View More

Technical Specs

  • Item Auto Darkening Welding Helmet
  • Lens Shade 8 to 13
  • Graphics None
  • Color Silver
  • Plate Height 1-9/10"
  • Plate Width 3-4/5"
  • Viewing Area 7-1/10 sq. in.
  • Headgear Ratchet
  • Series Titanium 7300
  • Material Nylon
  • Grind Mode Yes
  • Number of Arc Sensors 3
  • ADF Controls Digital
  • Power Source Battery and Solar
  • Battery Type Lithium
  • Battery Life 3000 hr.
  • Electromagnetic Sensor Yes
  • Switching Speed 1/20,000 sec.
  • Features 1/20,000 sec. Lens Speed, Sensitivity and Delay Control 0.10 to 1.0 sec., TIG Rating 5A, Auto-On/Auto-Off Power Control, Accessible Bottom-Mounted Control, (3) Modes (Weld Mode, Cut Mode, and Grind Mode), Premium Headgear
  • Includes Lithium Batteries, Magnifying Lens Holder, (5) Outside and (2) Inside Cover Lenses, Helmet Bag
  • Standards ANSI Z87.1+2010, CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.