Skip Content

ST
MILLER ELECTRIC

Fixed Front Welding Goggles, ADF Filter, 3-1/2" Viewing Area

  • Item # 38VU61
  • My Part #
  • Mfr. Model # 267370
  • Catalog Page # 2403
  • UNSPSC # 46181804
Fixed Front Welding Goggles, ADF Filter, 3-1/2" Viewing Area close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $299.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.86 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Miller Electric® Weld-Mask™ auto-darkening welding goggles feature a low-profile design, which allows you to weld in spaces where access with traditional welding helmets is limited. Slim face shield design fits under hard hats without the need for adapters. Eye covering fits tightly to face to block out light for precision welding in bright surroundings. Flame-retardant head cover provides protection against arc rays and light spatter. Lightweight, close-fitting design virtually eliminates neck strain.

View More

Technical Specs

  • Item Welding Goggles
  • Filter ADF
  • Lift Front / Fixed Front Fixed Front
  • Viewing Area 3-1/2"
  • Frame Color Silver
  • Lens Material Glass
  • Frame Material ABS
  • Features Adjustable Sensitivity, Adjustable Shades: #5, 7, 9, 11, 13, 1/15,000 sec. Switching Speed
  • Includes (2) Outside Cover Lenses, Carrying Case, Head-Covering, Anti-Fog Film, (2) Sensors
  • Standards ANSI Z87.1, CSA, CE, AS/NZ
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.