Skip Content

 
MILLER ELECTRIC

Welding Gloves, MIG

Welding Gloves, MIG close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Welding Gloves 
  • Application MIG 
  • Leather Palm Type Grain 
  • Palm Material Cowhide 
  • Grade of Leather Premium 
  • Back Material Cowhide 
  • Length 12" 
  • Lining Material Unlined 
  • Stitching Material Kevlar(R) 
  • Color Blue/White 
Size
Please Select

Your Filters:

Clear All
Shop Items By
  • On Sale 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
263336
L

$28.76 / pair Offer Ends 10/31/16

Enter location to check availability
Catalog Page #  NA

Sale Price $28.76 / pair Offer Ends 10/31/16

Price $35.95 / pair

Technical Specs

  • Item Welding Gloves
  • Application MIG
  • Leather Palm Type Grain
  • Palm Material Cowhide
  • Grade of Leather Premium
  • Back Material Cowhide
  • Length 12"
  • Lining Material Unlined
  • Stitching Material Kevlar(R)
  • Color Blue/White
  • Size L
263335
M

$28.76 / pair Offer Ends 10/31/16

Enter location to check availability
Catalog Page #  NA

Sale Price $28.76 / pair Offer Ends 10/31/16

Price $35.95 / pair

Technical Specs

  • Item Welding Gloves
  • Application MIG
  • Leather Palm Type Grain
  • Palm Material Cowhide
  • Grade of Leather Premium
  • Back Material Cowhide
  • Length 12"
  • Lining Material Unlined
  • Stitching Material Kevlar(R)
  • Color Blue/White
  • Size M
263337
XL

$28.76 / pair Offer Ends 10/31/16

Enter location to check availability
Catalog Page #  NA

Sale Price $28.76 / pair Offer Ends 10/31/16

Price $35.95 / pair

Technical Specs

  • Item Welding Gloves
  • Application MIG
  • Leather Palm Type Grain
  • Palm Material Cowhide
  • Grade of Leather Premium
  • Back Material Cowhide
  • Length 12"
  • Lining Material Unlined
  • Stitching Material Kevlar(R)
  • Color Blue/White
  • Size XL
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More