ST
MILLER ELECTRIC

Welding Gloves, TIG, 13", XL, PR

  • Item # 48VF76
  • My Part #
  • Mfr. Model # 271894
  • Catalog Page # 2405
  • UNSPSC # 46181504
Welding Gloves, TIG, 13", XL, PR close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $28.78 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Classic Series TIG welding gloves from Miller Electric Mfg. Co. are designed to offer better fit and comfort at a cost-effective price. The thinner leather provides superior feel and dexterity with light burn, spark, and heat resistance. Thin internal padding adds to comfort, and the unlined palm aids precision.

View More

Technical Specs

  • Item Welding Gloves
  • Welding Glove Application TIG
  • Leather Palm Material Sheepskin
  • Glove Back Material Cowhide
  • Glove Length 13"
  • Thumb Style Keystone
  • Glove Cut Gunn
  • Glove Color Family Black
  • Cuff Gauntlet
  • Glove Size XL
  • Hand Left and Right
  • Color Black/White
  • Cuff Material Pigskin
  • Design Unlined Padded and Reinforced Palm
  • Leather Palm Type Grain
  • Lining Material Cotton, Foam
  • Stitching Material Kevlar(R)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.