Navigation Menu New

Access My Account, Order History, Lists and more here.

48VF73 271891 UNSPSC # 46181504

Tap image to zoom.

Roll over image to zoom.

Welding Gloves, XL, Welding, 1 PR

  • Item # 48VF73
  • Mfr. Model # 271891
  • UNSPSC # 46181504
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

These MIG (metal inert gas) welding gloves have a cowhide leather palm. Cowhide is a durable and comfortable leather that maintains a good appearance over time. MIG welding gloves are lighter and more dexterous than stick welding gloves and protect against burns caused by sparks and medium heat. MIG welding is used to create clean welds on thick or thin plate metals in high-production environments, including manufacturing, automotive, railroad, metalworking, and farm applications.

Technical Specs

  • Item Welding Gloves
  • Additional Hazard Protection Flame-Resistant
  • ANSI/ISEA Abrasion Level Not Tested
  • Brand and Series Miller Classic
  • Color Black/White
  • Cuff Color White
  • Cuff Length 4 in
  • Cuff Material Pigskin
  • Cuff Style Gauntlet
  • Cut-Resistance Coverage Full
  • Glove Back Color White
  • Glove Back Material Pigskin
  • Glove Backing Material White/Black Pigskin
  • Glove Construction Cut and Sewn
  • Glove Cut Gunn - Full Back
  • Glove Features Insulated
  • Glove Hand Style Left and Right
  • Glove Insulation Material Fleece
  • Glove Leather Grade A
  • Glove Liner Material Cotton Fleece
  • Glove Materials Cowhide
  • Glove Size XL
  • Glove Style Welding
  • High-Visibility No
  • Includes Double Palm No
  • Includes Glide Patch No
  • Includes ID Panel No
  • Includes Padded Palm No
  • Includes Pinch Point Protection No
  • Includes Pull Strap No
  • Includes Red Palm No
  • Insulated Yes
  • Leather Color Black
  • Leather Glove Liner Type Cotton Fleece Liner
  • Leather Glove Style Work
  • Leather Grade Premium
  • Leather Palm Process Split
  • Oil Resistant No
  • Palm Material Cowhide
  • Palm Style Patches
  • Reflective Backing No
  • Rope Channel Reinforcement No
  • Series Classic
  • Stitching Material Kevlar(R)
  • Thumb Style Keystone
  • Thumb Sweat Wipe No
  • Touchscreen Compatible No
  • Water Resistant No
  • Waterproof No
  • Welding Glove Application MIG

These MIG (metal inert gas) welding gloves have a cowhide leather palm. Cowhide is a durable and comfortable leather that maintains a good appearance over time. MIG welding gloves are lighter and more dexterous than stick welding gloves and protect against burns caused by sparks and medium heat. MIG welding is used to create clean welds on thick or thin plate metals in high-production environments, including manufacturing, automotive, railroad, metalworking, and farm applications.

Back to Top