Navigation Menu New

Access My Account, Order History, Lists and more here.

48VF68 271877 UNSPSC # 46181504

Tap image to zoom.

Roll over image to zoom.

Welding Gloves, L, Welding, 1 PR

  • Item # 48VF68
  • Mfr. Model # 271877
  • UNSPSC # 46181504
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

These stick/MIG welding gloves have a pigskin leather palm. Pigskin leather softens with use, withstands moisture without becoming stiff, and has better breathability than other leathers. Stick welding gloves are thick, heavy-duty gloves that have welted seams to protect against burns caused by sparks and high heat. Stick welding can be used to weld most common alloys and metals and is best suited for welding thick workpieces and is commonly used to weld stainless steel and steel structures in metal fabrication, construction, and repair tasks. MIG welding gloves are lighter and more dexterous than stick welding gloves and protect against burns caused by sparks and medium heat when welding thin plate metals in high-production environments, including manufacturing, automotive, railroad, metalworking, and farm applications.

Technical Specs

  • Item Welding Gloves
  • Additional Hazard Protection Flame-Resistant
  • ANSI/ISEA Abrasion Level Not Tested
  • Brand and Series Miller Classic
  • Color Black/White
  • Cuff Color Black
  • Cuff Length 4 in
  • Cuff Material Pigskin
  • Cuff Style Gauntlet
  • Cut-Resistance Coverage Full
  • Glove Back Color Black
  • Glove Back Material Pigskin
  • Glove Backing Material Black Pigskin
  • Glove Construction Cut and Sewn
  • Glove Cut Gunn - Full Back
  • Glove Features Insulated, Padded Palm
  • Glove Hand Style Left and Right
  • Glove Insulation Material Fleece
  • Glove Leather Grade A
  • Glove Liner Material Cotton Fleece
  • Glove Materials Pigskin
  • Glove Size L
  • Glove Style Welding
  • High-Visibility No
  • Includes Double Palm No
  • Includes Glide Patch No
  • Includes ID Panel No
  • Includes Padded Palm Yes
  • Includes Pinch Point Protection No
  • Includes Pull Strap No
  • Includes Red Palm No
  • Insulated Yes
  • Leather Color White
  • Leather Glove Liner Type Cotton Fleece Liner
  • Leather Glove Style Work
  • Leather Grade Premium
  • Leather Palm Process Split
  • Oil Resistant No
  • Palm Material Pigskin
  • Palm Style Paded
  • Reflective Backing No
  • Rope Channel Reinforcement No
  • Series Classic
  • Stitching Material Kevlar(R)
  • Thumb Style Keystone
  • Thumb Sweat Wipe No
  • Touchscreen Compatible No
  • Water Resistant No
  • Waterproof No
  • Welding Glove Application Stick

These stick/MIG welding gloves have a pigskin leather palm. Pigskin leather softens with use, withstands moisture without becoming stiff, and has better breathability than other leathers. Stick welding gloves are thick, heavy-duty gloves that have welted seams to protect against burns caused by sparks and high heat. Stick welding can be used to weld most common alloys and metals and is best suited for welding thick workpieces and is commonly used to weld stainless steel and steel structures in metal fabrication, construction, and repair tasks. MIG welding gloves are lighter and more dexterous than stick welding gloves and protect against burns caused by sparks and medium heat when welding thin plate metals in high-production environments, including manufacturing, automotive, railroad, metalworking, and farm applications.

Back to Top