Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
MILLER ELECTRIC

Welding Gloves, TIG, Medium, PR

  • Item# 34C335
  • Mfr. Model# 249 181
  • Catalog Page# N/A
  • Catalog Group# H0736
  • UNSPSC# 46181504
Welding Gloves,TIG,Medium,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Welding Gloves
  • Application TIG
  • Leather Palm Type Top Grain
  • Palm Material Cowhide
  • Grade of Leather Premium
  • Back Material Split Pigskin
  • Length 10-1/2"
  • Lining Material Flame-Resistant Cotton Fleece
  • Stitching Material Kevlar(R)
  • Color Brown/Black
  • Size M
  • Cuff Material Pigskin
  • Design Unlined Padded And Reinforced Palm, Reinforced Palm Patch, FR Cotton Fleece Lining, 3-Dimensional Pre-Curved Finger Pattern
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms