Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
MILLER ELECTRIC

Welding Gloves, MIG, Medium, PR

  • Item# 34C326
  • Mfr. Model# 249 172
  • Catalog Page# N/A
  • Catalog Group# H0735
  • UNSPSC# 46181504
Welding Gloves,MIG,Medium,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Welding Gloves

Technical Specs

  • Item Welding Gloves
  • Application MIG/Stick
  • Leather Palm Type Top Grain
  • Palm Material Cowhide
  • Grade of Leather Premium
  • Back Material Split Pigskin
  • Length 13-1/2"
  • Lining Material Flame-Resistant Cotton Fleece
  • Stitching Material Kevlar(R)
  • Color Brown/Black
  • Size M
  • Cuff Material Pigskin
  • Design Trigger Patch On Index Finger, 3-Dimensional Pre-Curved Finger Pattern
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms