Navigation Menu New

Access My Account, Order History, Lists and more here.

33RN21 263354 UNSPSC # 46181504

Tap image to zoom.

Roll over image to zoom.

Welding Gloves, L, Welding, 1 PR

  • Item # 33RN21
  • Mfr. Model # 263354
  • UNSPSC # 46181504
  • Catalog Group # J4071
  • Catalog Page # 2405 2405
Country of Origin China. Country of Origin is subject to change.

These TIG (tungsten inert gas) welding gloves have a goatskin leather palm. The goatskin leather palm is soft, supple, and has excellent dexterity. It has better abrasion-, tear-, and water-resistance than other leathers. TIG welding creates fine seams without generating spatter and sparks so gloves are thinner and more dexterous than other welding gloves. It is commonly used for welding vehicles, pressure vessels, pipelines, food industry containers, and aviation equipment.

Technical Specs

  • Item Welding Gloves
  • Additional Hazard Protection Flame-Resistant
  • ANSI/ISEA Abrasion Level Not Tested
  • Brand and Series Miller Performance
  • Color Blue/White
  • Cuff Color Blue
  • Cuff Length 3 in
  • Cuff Material Cowhide
  • Cuff Style Gauntlet
  • Cut-Resistance Coverage Full
  • Glove Back Color Blue/White
  • Glove Back Material Cowhide, Goatskin
  • Glove Backing Material Blue/White Goatskin
  • Glove Construction Cut and Sewn
  • Glove Cut Gunn - Full Back
  • Glove Features Double Palm, Glide Patch, Insulated, Padded Palm
  • Glove Hand Style Left and Right
  • Glove Insulation Material Wool
  • Glove Leather Grade A
  • Glove Liner Material Cotton Fleece
  • Glove Materials Goatskin
  • Glove Size L
  • Glove Style Welding
  • High-Visibility No
  • Includes Double Palm Yes
  • Includes Glide Patch Yes
  • Includes ID Panel No
  • Includes Padded Palm Yes
  • Includes Pinch Point Protection No
  • Includes Pull Strap No
  • Includes Red Palm No
  • Insulated Yes
  • Leather Color White
  • Leather Glove Liner Type Cotton Fleece Liner
  • Leather Glove Style Work
  • Leather Grade Premium
  • Leather Palm Process Grain
  • Oil Resistant No
  • Palm Material Goatskin
  • Palm Style Padded
  • Reflective Backing No
  • Rope Channel Reinforcement No
  • Series Performance
  • Stitching Material Kevlar(R)
  • Thumb Style Wing
  • Thumb Sweat Wipe No
  • Touchscreen Compatible No
  • Water Resistant No
  • Waterproof No
  • Welding Glove Application TIG

These TIG (tungsten inert gas) welding gloves have a goatskin leather palm. The goatskin leather palm is soft, supple, and has excellent dexterity. It has better abrasion-, tear-, and water-resistance than other leathers. TIG welding creates fine seams without generating spatter and sparks so gloves are thinner and more dexterous than other welding gloves. It is commonly used for welding vehicles, pressure vessels, pipelines, food industry containers, and aviation equipment.

Back to Top