Navigation Menu New

Access My Account, Order History, Lists and more here.

33RN07 263340 UNSPSC # 46181504

Tap image to zoom.

Roll over image to zoom.

Welding Gloves, XL, Welding, 1 PR

  • Item # 33RN07
  • Mfr. Model # 263340
  • UNSPSC # 46181504
  • Catalog Group # J4067
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

These stick/MIG welding gloves have a pigskin leather palm. Pigskin leather softens with use, withstands moisture without becoming stiff, and has better breathability than other leathers. Stick welding gloves are thick, heavy-duty gloves that have welted seams to protect against burns caused by sparks and high heat. Stick welding can be used to weld most common alloys and metals and is best suited for welding thick workpieces and is commonly used to weld stainless steel and steel structures in metal fabrication, construction, and repair tasks. MIG welding gloves are lighter and more dexterous than stick welding gloves and protect against burns caused by sparks and medium heat when welding thin plate metals in high-production environments, including manufacturing, automotive, railroad, metalworking, and farm applications.

Technical Specs

  • Item Welding Gloves
  • Additional Hazard Protection Flame-Resistant
  • ANSI/ISEA Abrasion Level Not Tested
  • Brand and Series Miller Performance
  • Color Black/Blue
  • Cuff Color Blue
  • Cuff Length 4 in
  • Cuff Material Cowhide
  • Cuff Style Gauntlet
  • Cut-Resistance Coverage Full
  • Glove Back Color Blue
  • Glove Back Material Cowhide
  • Glove Backing Material Blue Cowhide
  • Glove Construction Cut and Sewn
  • Glove Cut Gunn - Full Back
  • Glove Features Double Palm, Glide Patch, Insulated, Padded Palm
  • Glove Hand Style Left and Right
  • Glove Insulation Material Fleece
  • Glove Leather Grade A
  • Glove Liner Material Cotton Fleece
  • Glove Materials Pigskin
  • Glove Size XL
  • Glove Style Welding
  • High-Visibility No
  • Includes Double Palm Yes
  • Includes Glide Patch Yes
  • Includes ID Panel No
  • Includes Padded Palm Yes
  • Includes Pinch Point Protection No
  • Includes Pull Strap No
  • Includes Red Palm No
  • Insulated Yes
  • Leather Color Blue
  • Leather Glove Liner Type Cotton Fleece Liner
  • Leather Glove Style Work
  • Leather Grade Premium
  • Leather Palm Process Split
  • Oil Resistant No
  • Palm Material Pigskin
  • Palm Style Patches
  • Reflective Backing No
  • Reinforcement Coverage Reinforced Palm
  • Rope Channel Reinforcement No
  • Series Performance
  • Stitching Material Kevlar(R)
  • Thumb Style Wing
  • Thumb Sweat Wipe No
  • Touchscreen Compatible No
  • Water Resistant No
  • Waterproof No
  • Welding Glove Application Stick

These stick/MIG welding gloves have a pigskin leather palm. Pigskin leather softens with use, withstands moisture without becoming stiff, and has better breathability than other leathers. Stick welding gloves are thick, heavy-duty gloves that have welted seams to protect against burns caused by sparks and high heat. Stick welding can be used to weld most common alloys and metals and is best suited for welding thick workpieces and is commonly used to weld stainless steel and steel structures in metal fabrication, construction, and repair tasks. MIG welding gloves are lighter and more dexterous than stick welding gloves and protect against burns caused by sparks and medium heat when welding thin plate metals in high-production environments, including manufacturing, automotive, railroad, metalworking, and farm applications.

Back to Top