Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Welding Gloves, MIG, XL, 18 In. L, PR

  • Item# 10N023
  • Mfr. Model# 249198
  • Catalog Page# N/A
  • Catalog Group# H0729
  • UNSPSC# 46181504
Welding Gloves,MIG,XL,18 In. L,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Welding Gloves

Product Details

A dual-padded, fleece-insulated palm design helps to provide added comfort when using these welding gloves. They also feature a foam-insulated back and an original wrap-around keystone thumb design for exceptional dexterity and comfort.

View More

Technical Specs

  • Item Welding Gloves
  • Application MIG
  • Leather Palm Type Split
  • Palm Material Cowhide
  • Grade of Leather Select
  • Back Material Split Cowhide
  • Length 18"
  • Lining Material Fleece
  • Stitching Material Kevlar(R)
  • Color Black/White
  • Size XL
  • Cuff 9"
  • Cuff Material Split Cowhide Leather
  • Cut Split
  • Design Traditional
  • Thumb Style Straight
  • Use Welding
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms