Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MILLER ELECTRIC

Welding Gloves, MIG, L, 18 In. L, PR

  • Item# 10N022
  • Mfr. Model# 249197
  • Catalog Page# N/A
  • Catalog Group# H0729
  • UNSPSC# 46181504
Welding Gloves,MIG,L,18 In. L,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Welding Gloves

Product Details

These MIG lined welding gloves feature dual, padded palms for added comfort. The fleece-insulated palms, foam insulated backs, and original, wrap-around keystone thumb designs offer exceptional dexterity and comfort.

View More

Technical Specs

  • Item Welding Gloves
  • Application MIG
  • Leather Palm Type Split
  • Palm Material Leather Cowhide
  • Back Material Split Cowhide
  • Length 18"
  • Lining Material Fleece
  • Stitching Material Kevlar(R)
  • Color Black/White
  • Size L
  • Cuff 9"
  • Cuff Material Split Cowhide Leather
  • Design Fully Welted Seams For Extended Life
  • Thumb Style Straight
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms