Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MILLER ELECTRIC

Welding Gloves, MIG, L, 13-1/2 In. L, PR

  • Item# 10N020
  • Mfr. Model# 249195
  • Catalog Page# N/A
  • Catalog Group# H0728
  • UNSPSC# 46181504
Welding Gloves,MIG,L,13-1/2 In. L,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

A dual-padded, fleece-insulated palm design helps to provide added comfort when using these welding gloves. They also feature a foam-insulated back and an original wrap-around keystone thumb design for exceptional dexterity and comfort.

View More

Technical Specs

  • Item Welding Gloves
  • Application MIG
  • Leather Palm Type Split
  • Palm Material Cowhide
  • Back Material Split Cowhide
  • Length 13-1/2"
  • Lining Material Fleece
  • Stitching Material Kevlar(R)
  • Color Black/White
  • Size L
  • Cuff 5" Regular
  • Cuff Material Split Cowhide Leather
  • Design Exclusive Pre Curved Form Fitting Pattern Conforms To The Natural Shape Of The Hand
  • Thumb Style Straight
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms