Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
MILLER ELECTRIC

Welding Gloves, TIG, XL, 12 In. L, Wing, PR

  • Item# 10N019
  • Mfr. Model# 249200
  • Catalog Page# N/A
  • Catalog Group# H0727
  • UNSPSC# 46181504
Welding Gloves,TIG,XL,12 In. L,Wing,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These welding gloves feature an unlined palm for superior dexterity and wear. They also feature a reinforced palm patch to heighten support and durability.

View More

Technical Specs

  • Item Welding Gloves
  • Application TIG
  • Leather Palm Type Grain
  • Palm Material Pigskin
  • Grade of Leather Select
  • Back Material Split Cowhide
  • Length 12"
  • Lining Material Unlined
  • Stitching Material Kevlar(R)
  • Color Black/White
  • Size XL
  • Cuff 4" Gauntlet
  • Cuff Material Split Cowhide Leather
  • Cut Split
  • Design Traditional
  • Thumb Style Wing
  • Use Welding
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms