Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Welding Gloves, TIG, L, 12 In. L, Wing, PR

  • Item# 10N018
  • Mfr. Model# 249199
  • Catalog Page# N/A
  • Catalog Group# H0727
  • UNSPSC# 46181504
Welding Gloves,TIG,L,12 In. L,Wing,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Unlined palm offers superior dexterity and wear, while the reinforced palm patch heightens support and durability.

View More

Technical Specs

  • Item Welding Gloves
  • Application TIG
  • Leather Palm Type Grain
  • Palm Material Pigskin
  • Grade of Leather Select
  • Back Material Split Cowhide
  • Length 12"
  • Lining Material Unlined
  • Stitching Material Kevlar(R)
  • Color Black/White
  • Size L
  • Cuff 4" Gauntlet
  • Cuff Material Split Cowhide Leather
  • Cut Split
  • Design Traditional
  • Thumb Style Wing
  • Use Welding
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms