Skip Content

WV
MILLER ELECTRIC

Welding Cap,Color Red/White/Blue,7-1/2

  • Item # 34C351
  • My Part #
  • Mfr. Model # 230557
  • Catalog Page # N/A
  • Catalog Group # J4058
  • UNSPSC # 53102503
Welding Cap,Color Red/White/Blue,7-1/2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Welding Cap
  • Style American Pride
  • Color Red/White/Blue
  • Hat Size 7-1/2
  • Material Cotton
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms