Skip Content

DV
MILLER ELECTRIC

Water Hose,Vinyl,25 Ft (7.6m)

  • Item # 6UGX5
  • My Part #
  • Mfr. Model # 45V08
  • Catalog Page # N/A
  • UNSPSC # 40142008
Water Hose,Vinyl,25 Ft (7.6m) close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Water Hose
  • Material Vinyl
  • For Use With W-125 Series, W-180, W-200, W-225, W-250 Series
  • Application 25 Ft (7.6m)
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms