Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MILLER ELECTRIC

Engine Driven Welder, Trailblazer 302 Series, 13,000W, Kohler, Gas

  • Item# 21U874
  • Mfr. Model# 907549001
  • Catalog Page# 3039
  • UNSPSC# 23171514
Engine Driven Welder, Trailblazer 302 Series, 13,000W, Kohler, Gas close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $13,384.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 821.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Deliver superior arc performance providing a smooth, stable arc. Offers multiprocess weld quality, integrated rotary screw air compressor, and battery charge/jump start.

View More

Technical Specs

  • Item Engine Driven Welder
  • Series Trailblazer 302
  • Start Type Electric
  • Rated Output CC/AC 200A @ 25V, 60%
  • Rated Output CC/DC 280A @ 32V, 100%
  • Amperage Range 10 to 350
  • Continuous Auxiliary Power 11,000W
  • Peak Auxiliary Power 13,000W
  • Phase 1
  • Engine Brand Kohler
  • Fuel Type Gas
  • HP 30
  • Height 28"
  • Depth 20"
  • Width 59-39/64"
  • Includes Air Compressor, and Battery Charge/Jump Start.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.