Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MILLER ELECTRIC

TIG Welder, Syncrowave 250 DX Complete Package Series, Welder Max. Output Amps: 310

  • Item# 2RVC8
  • Mfr. Model# 951118
  • Catalog Page# 3035
  • UNSPSC# 23171519
TIG Welder, Syncrowave 250 DX Complete Package Series, Welder Max. Output Amps: 310 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $6,994.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 583.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Syncrowave® TIG/stick welder features AC balance control, dual digital display meters, and cooling system. Provides HF and Lift-Arc start.

View More

Technical Specs

  • Welder Industrial Class Heavy
  • Welding Processes TIG, Pulsed TIG, Stick
  • Mild Steel - Material Thickness 0.012" to 1/2"
  • Aluminum - Material Thickness 0.015" to 3/8"
  • Welder Input Phase 1
  • Input Voltage 230/460/575VAC
  • Welder Max. Output Amps 310
  • Welder Min. Output Amps 3
  • Welder Duty Cycle 40%
  • Power Source Weight 378 lb.
  • Polarity AC/DC
  • Series Syncrowave 250 DX Complete Package
  • Welded Material Mild Steel, Stainless Steel and Aluminum
  • Rated Output 200A @ 28V/250A @ 30V
  • Input (Amps) 110/96/48
  • Welder Input Hz 60
  • Overall Height 49"
  • Overall Width 22-1/2"
  • Overall Depth 25"
  • Application Auto / Cycle (Racing, Customizing, Restoring), Construction, DIY / Home Hobbyist, Farm and Ranch, Infrastructure, Manufacturing, Metal Art / Sculptures, High Purity Processing, Boat / Yacht
  • Features Tilted Operator Interface, Squarewave Output with AC Balance Control, Dual Digital Meters, Last Procedure Recall, Built-In Preflow/Postflow, Line Voltage Compensation, Built-In Consumable Storage Drawer
  • Includes Power Source, 2 Dinse 50 Mm Connectors, Running Gear, Water Cooler, Coolant, Remote Foot Pedal, 25 ft. Water-Cooled Torch, Torch Accessory Kit With Tungsten, 15 ft. Work Lead With Clamp, 10 ft. Gas Hose, Regulator/Flowmeter and Cable Cover
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.