Navigation Menu New

Access My Account, Order History, Lists and more here.

240R57 279899 UNSPSC # 46181504

Tap image to zoom.

Roll over image to zoom.

TIG Welding Gloves, XL, Welding, 1 PR

  • Item # 240R57
  • Mfr. Model # 279899
  • UNSPSC # 46181504
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

These TIG (tungsten inert gas) welding gloves have a sheepskin leather palm. Sheepskin is a lightweight, comfortable leather that provides high dexterity and touch sensitivity. TIG welding creates fine seams without generating spatter and sparks so gloves are thinner and more dexterous than other welding gloves. It is commonly used for welding vehicles, pressure vessels, pipelines, food industry containers, and aviation equipment.

Technical Specs

  • Item TIG Welding Gloves
  • Additional Hazard Protection Flame-Resistant
  • ANSI/ISEA Abrasion Level Not Tested
  • Brand and Series Miller Classic
  • Color Black/White
  • Cuff Color Black
  • Cuff Length 6 in
  • Cuff Material Pigskin
  • Cuff Style Gauntlet
  • Cut-Resistance Coverage Full
  • Glove Back Color Black
  • Glove Back Material Cowhide
  • Glove Backing Material Black Cowhide
  • Glove Construction Cut and Sewn
  • Glove Cut Gunn - Full Back
  • Glove Features Glide Patch
  • Glove Hand Style Left and Right
  • Glove Leather Grade A
  • Glove Liner Material Cotton Fleece
  • Glove Materials Cowhide
  • Glove Size XL
  • Glove Style Welding
  • High-Visibility No
  • Includes Double Palm No
  • Includes Glide Patch Yes
  • Includes ID Panel No
  • Includes Padded Palm No
  • Includes Pinch Point Protection No
  • Includes Pull Strap No
  • Includes Red Palm No
  • Insulated No
  • Leather Color White
  • Leather Glove Liner Type Cotton Fleece Liner
  • Leather Glove Style Work
  • Leather Grade Premium
  • Leather Palm Process Grain
  • Oil Resistant No
  • Palm Material Sheepskin
  • Palm Style Padded
  • Reflective Backing No
  • Rope Channel Reinforcement No
  • Series Classic
  • Stitching Material Kevlar(R)
  • Thumb Style Wing
  • Thumb Sweat Wipe No
  • Touchscreen Compatible No
  • Water Resistant No
  • Waterproof No
  • Welding Glove Application TIG

These TIG (tungsten inert gas) welding gloves have a sheepskin leather palm. Sheepskin is a lightweight, comfortable leather that provides high dexterity and touch sensitivity. TIG welding creates fine seams without generating spatter and sparks so gloves are thinner and more dexterous than other welding gloves. It is commonly used for welding vehicles, pressure vessels, pipelines, food industry containers, and aviation equipment.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top