Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


TIG Welder, Dynasty 200 DX TIGRunner Series

  • Item# 5GWG4
  • Mfr. Model# 951139
  • Catalog Page# 3035
  • UNSPSC# 23171519
TIG Welder, Dynasty 200 DX TIGRunner Series close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The Dynasty® 200 TIG/stick welder permits any input voltage hookup. It offers extended AC balance and AC frequency control, with programmable HF start, low OCV Stick™, and both HF and Lift-Arc start. Inverter-based AC/DC power source. Extended balance control range (30%-99% EN). Built-in pulser.

View More

Technical Specs

  • Welding Processes Pulsed TIG, Stick, TIG
  • Mild Steel - Material Thickness 0.004" to 1/4"
  • Aluminum - Material Thickness 0.020" to 1/4"
  • Input Voltage 120 to 480VAC
  • Polarity AC/DC
  • Series Dynasty 200 DX TIGRunner
  • Welded Material Aluminum, Steel
  • Rated Output 150A @ 16V, 60%
  • Input (Amps) 31/20/13/10
  • Overall Height 46-1/4"
  • Overall Width 23-1/2"
  • Overall Depth 22-1/4"
  • Application Precision Fabrication, Petro/Chemical, Aerospace, Food/Beverage Industry, Dairy, Shipboard
  • Features Water Cooled AC/DC Square Wave Inverter, Digital Meters, Pulser
  • Includes Power Source, 10 ft. Power Cord, 2 Dinse Connectors, 2 Wheel Trolly Cart 300480, Coolmate 1 120v 300360, 1 Gallon Of Coolant Remote Foot Pedal 194 744, 25 Ft W-250 (WP-20). Water Cooled Torch With Accessories, Regulator Flowmeter With Gas Hose, Torch Adapter, And Weld Lead With Clamp.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms