TP
MILLER ELECTRIC

TIG Welder, Syncrowave 350 LX TIGRunner Series, Welder Max. Output Amps: 400

  • Item # 5GWF9
  • My Part #
  • Mfr. Model # 907199032
  • Catalog Page # N/A
  • UNSPSC # 23171519
TIG Welder, Syncrowave 350 LX TIGRunner Series, Welder Max. Output Amps: 400 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Welding~TIG Welding And Accessories~TIG Welders


$11,395.23 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 573.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Syncrowave® TIG/stick welder features AC balance control, dual digital display meters, and cooling system. Provides HF and Lift-Arc start.

View More

Technical Specs

  • Item TIG Welder
  • Welder Industrial Class Heavy
  • Welding Processes Pulsed TIG, Stick, TIG
  • Mild Steel - Material Thickness 0.012" to 5/8"
  • Aluminum - Material Thickness 0.015" to 1/2"
  • Welder Input Phase 1
  • Input Voltage 230/460/575VAC
  • Welder Max. Output Amps 400
  • Welder Min. Output Amps 3
  • Welder Duty Cycle 40%
  • Power Source Weight 496 lb.
  • Polarity AC/DC
  • Series Syncrowave 350 LX TIGRunner
  • Welded Material Aluminum, Mild Steel, Stainless Steel
  • Rated Output 300A @ 32V/350A @ 34V
  • Input (Amps) 128/65/50
  • Welder Input Hz 50/60
  • Overall Height 36-1/4"
  • Overall Width 22-1/2"
  • Overall Depth 25"
  • Application Auto / Cycle (Racing, Customizing, Restoring), Construction, DIY / Home Hobbyist, Farm and Ranch, Infrastructure, Manufacturing, Metal Art / Sculptures, Boat / Yacht, High Purity Processing
  • Features AC/DC Square Wave, Digital Meters, Pulser
  • Includes Syncrowave(R) 350 LX, Coolmate(TM) 3X, Running Gear, RFCS-14HD remote foot control and receiver (194744)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products