NC
MILLER ELECTRIC

TIG Welder, Maxstar® Series, Welder Max. Output Amps: 400, Welder Industrial Class: Heavy

  • Item # 53RJ16
  • My Part #
  • Mfr. Model # 951692
  • Catalog Page # N/A
  • UNSPSC # 23171519
TIG Welder, Maxstar® Series, Welder Max. Output Amps: 400, Welder Industrial Class: Heavy close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Welding~TIG Welding And Accessories~TIG Welders


$11,650.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 331.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Safety Data Sheet (SDS) Available.
  • WARNING This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Product Details

This Tungsten Inert Gas (TIG) welder uses a consumable tungsten electrode to produce welds.

View More

Technical Specs

  • Item TIG Welder
  • Welder Industrial Class Heavy
  • Welding Processes Pulsed TIG, Stick, TIG
  • Mild Steel - Material Thickness 0.012" to 5/8"
  • Welder Input Phase 1 or 3
  • Input Voltage 208 to 575VAC
  • Welder Max. Output Amps 400
  • Welder Min. Output Amps 3
  • Welder Duty Cycle 80%
  • Power Source Weight 134 lb.
  • Polarity DC
  • Series Maxstar(R)
  • Welded Material Mild Steel, Stainless Steel
  • Rated Output 300A @ 32V, 60%
  • Input (Amps) 33/30/17/15/12/12/11.6
  • Welder Input Hz 50/60
  • Overall Height 43-1/8"
  • Overall Width 23-1/8"
  • Overall Depth 43-3/4"
  • Application Precision Fabrication, Heavy Fabrication, Pipe and Tube Fabrication, Aerospace Ship Repair
  • Features Pro-Set(TM), Blue Lightning(TM) HF, Fan-On-Demand(TM), Hot Start(TM), Cooler Power Supply, Cooler-On-Demand(TM), Operator Friendly Interface, Meter Calibration, Program Memory, Independent Amplitude/Amperage
  • Includes Maxstar(R) 400, Coolmate(TM) 3.5, Weldcraft(TM) W-375 torch kit and accessories (301268), Coolant (4 one-gallon bottles of 043810), RFCS-14HD remote foot control and receiver (194744)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products