TP
MILLER ELECTRIC

TIG Welder, Maxstar® Series, Welder Max. Output Amps: 800, Welder Industrial Class: Heavy

  • Item # 53RJ14
  • My Part #
  • Mfr. Model # 907718
  • Catalog Page # 2418
  • UNSPSC # 23171519
TIG Welder, Maxstar® Series, Welder Max. Output Amps: 800, Welder Industrial Class: Heavy close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Welding~TIG Welding And Accessories~TIG Welders


$18,142.74 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 222.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Product Details

The Miller Maxstar® Series TIG/Stick Welding machine comes with just about everything you need to get started with TIG welding. It produces deep weld penetration for optimal strength in applications such as onsite pipe welding, infrastructure, or heavy equipment manufacturing. The smooth, precise arc is particularly well-suited for use on exotic materials, and a tailored arc control (DIG) feature lets you change arc characteristics for specific applications and electrodes.

View More

Technical Specs

  • Item TIG Welder
  • Welder Industrial Class Heavy
  • Welding Processes Pulsed TIG, Stick, TIG
  • Mild Steel - Material Thickness 0.02" to 1"
  • Welder Input Phase 1 or 3
  • Input Voltage 208 to 575VAC
  • Welder Max. Output Amps 800
  • Welder Min. Output Amps 5
  • Welder Duty Cycle 100%
  • Power Source Weight 198 lb.
  • Polarity DC
  • Series Maxstar(R)
  • Welded Material Mild Steel, Stainless Steel
  • Rated Output 600A @ 44V, 60%
  • Input (Amps) 89/80/46/40/32/32/31
  • Welder Input Hz 50/60
  • Overall Height 34-1/2"
  • Overall Width 13-3/4"
  • Overall Depth 22"
  • Application Precision Fabrication, Heavy Fabrication, Pipe and Tube Fabrication, Aerospace Ship Repair
  • Features Pro-Set(TM), Blue Lightning(TM) HF, Fan-On-Demand(TM), Hot Start(TM), Cooler Power Supply, Cooler-On-Demand(TM), Operator Friendly Interface, Meter Calibration, Program Memory, Independent Amplitude/Amperage
  • Includes Maxstar(R) 800, (2) Thread lock adapters (225029), (1) Water cooled thread lock torch adapter (225028) for #18 or #20 torches
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms

Related Products