ST
MILLER ELECTRIC

TIG Welder, Maxstar 161 STH Series, Welder Max. Output Amps: 160, Welder Industrial Class: Light

  • Item # 53AY46
  • My Part #
  • Mfr. Model # 907711
  • Catalog Page # 2418
  • UNSPSC # 23171519
TIG Welder, Maxstar 161 STH Series, Welder Max. Output Amps: 160, Welder Industrial Class: Light close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Welding~TIG Welding And Accessories~TIG Welders


$2,533.34 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 26.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The dependable, easily portable Maxstar® TIG Light Industrial Stick Welder package includes just about everything you need to get started with TIG welding in low weld penetration applications. Use it for pipe fabrication, aerospace, shipbuilding, and similar applications. Pro-Set™ presets help you get up and running quickly, with no guesswork. A built-in gas solenoid eliminates the need for gas valves, and interchangeable 120V and 240V power cords let you use the welder with both 120V and 240V power receptacles.

View More

Technical Specs

  • Item TIG Welder
  • Welder Industrial Class Light
  • Welding Processes Stick, TIG
  • Mild Steel - Material Thickness 0.02" to 3/16"
  • Aluminum - Material Thickness Thin Gauge to 3/16"
  • Welder Input Phase 1
  • Input Voltage 120/240VAC
  • Welder Max. Output Amps 160
  • Welder Min. Output Amps 5
  • Welder Duty Cycle 60%
  • Power Source Weight 13 lb.
  • Polarity DC
  • Series Maxstar 161 STH
  • Welded Material Mild Steel, Stainless Steel
  • Rated Output 130A @ 15.2V
  • Input (Amps) 15
  • Welder Input Hz 50/60
  • Overall Height 10-19/64"
  • Overall Width 5-39/64"
  • Overall Depth 13-1/2"
  • Application Precision Fabrication, Heavy Fabrication, Pipe and Tube Fabrication, Aerospace, Aluminum Ship Repair, Anodized Aluminum Fabrication
  • Features Fan-On-Demand(TM), Hot Start(TM), Thermal Overload Protection, Single Amperage Range, Auto Line Power Management Technology
  • Includes Maxstar(R) 161 STH, 6.5 ft. (2 m.) primary cords for 120 V and 240 V, 13 ft. (4 m.) stick electrode holder with 25 mm. Dinse-style connector, 10 ft. (3 m.) work clamp with 25 mm. Dinse-stlye connector, Adjustable handle/shoulder strap, Quick Reference Guide
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products