NC
MILLER ELECTRIC

TIG Welder, Dynasty 210 Series, Welder Max. Output Amps: 210, Welder Industrial Class: Medium

  • Item # 45JU11
  • My Part #
  • Mfr. Model # 907685002
  • Catalog Page # 2418
  • UNSPSC # 23171519
TIG Welder, Dynasty 210 Series, Welder Max. Output Amps: 210, Welder Industrial Class: Medium close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Welding~TIG Welding And Accessories~TIG Welders


$5,563.56 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 56.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Product Details

This Tungsten Inert Gas (TIG) welder uses a consumable tungsten electrode to produce welds.

View More

Technical Specs

  • Item TIG Welder
  • Welder Industrial Class Medium
  • Welding Processes Pulsed TIG, Stick, TIG
  • Mild Steel - Material Thickness 0.004" to 1/4"
  • Aluminum - Material Thickness 0.012" to 1/4"
  • Welder Input Phase 1 or 3
  • Input Voltage 120 to 480VAC
  • Welder Max. Output Amps 210
  • Welder Min. Output Amps 1
  • Welder Duty Cycle 60%
  • Power Source Weight 47 lb.
  • Polarity AC/DC
  • Series Dynasty 210
  • Welded Material Aluminum, Mild Steel, Stainless Steel
  • Rated Output 210A @ 18V
  • Input (Amps) 29/3.2
  • Welder Input Hz 50/60
  • Overall Height 13-39/64"
  • Overall Width 8-39/64"
  • Overall Depth 22-1/2"
  • Application Precision Fabrication, Heavy Fabrication, Pipe and Tube Fabrication, Aerospace, Aluminum Ship Repair, Anodized Aluminum Fabrication
  • Features Pro-Set(TM), Blue Lightning(TM) HF, Fan-On-Demand(TM), Hot Start(TM), Cooler Power Supply, Cooler-On-Demand(TM), Operator Friendly Interface
  • Includes Dynasty(R) 210, 8 ft. (2.4 m) primary cord, Adjustable shoulder strap, Quick Reference Guide, (2) 50 mm Dinse style connectors
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products