TP
MILLER ELECTRIC

Stick Welder, Thunderbolt™ Series, Input Voltage: 240V

  • Item # 404J61
  • My Part #
  • Mfr. Model # 907722
  • Catalog Page # N/A
  • UNSPSC # 23171519
Stick Welder, Thunderbolt™ Series, Input Voltage: 240V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $917.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 22.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Weighing in at only 15 lb., the lightweight Miller Thunderbolt Stick Welder is nearly 100 lb. less than previous versions, to provide outstanding portability. It features Hot Start™ technology for quick, reliable starting, and includes electrode cable, electrode holder, work cable with clamp, and power cord.

View More

Technical Specs

  • Item Stick Welder
  • Series Thunderbolt(TM)
  • Input Voltage 240V
  • Polarity DC
  • Amps DC 25 to 210
  • Welding Processes Stick
  • Rated Output AC: 210A/240V/20%
  • Duty Cycle 20%
  • Input (Amps) 52
  • Output Range (Amps) 25 to 210
  • Phase 1
  • Hz 50/60
  • OCV 85
  • Welding Amp Range High 25-210
  • Welding Amp Range Low 25-210
  • Output Amps @20% Duty Cycle 210A
  • Welding Range (Amps DC) 25-210
  • Output Amps @100% Duty Cycle 90A
  • Overall Depth (In.) 13-3/8
  • Overall Height (In.) 10-1/2
  • Overall Width (In.) 7-1/8
  • Application Garages, Job Shops, Farms, Ranches, Maintenance and Repair, Light Fabrication, Shipbuilding
  • Includes 10 ft. (3 m) No. 4 electrode cable with heavy-duty electrode holder, 10 ft. (3 m) work cable with clamp, 6.5 ft. (2 m) power cord with plug for 240V, Cable pouch
  • Features Hot Start(TM) Technology, Infinite Amperage Control, High Weld Output, Miller's True Blue(R) Warranty
  • Standards ANSI/IEC and CSA Approved
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.