TP
MILLER ELECTRIC

Stationary Fume Extractor, FILTAIR SWX Series, Input Voltage: 110/115/120V, Air Flow (CFM): 875

  • Item # 49WM46
  • My Part #
  • Mfr. Model # 951518
  • Catalog Page # 2406
  • UNSPSC # 41103502
Stationary Fume Extractor, FILTAIR SWX Series, Input Voltage: 110/115/120V, Air Flow (CFM): 875 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9,880.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 195.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Miller Filtair SWX-S Series Fume Extractor is designed specifically for use in welding applications, with a disposable filter and telescoping arm. It can be mounted on a wall or column; includes all mounting brackets. MERV 15 rated nanofiber filter technology captures submicron welding particles.

View More

Technical Specs

  • Item Stationary Fume Extractor
  • Air Flow (CFM) 875
  • MERV 15
  • Input Voltage 110/115/120V
  • Sound Level dBA 74
  • Series FILTAIR SWX
  • Filter Media 490 ft. sq.
  • Hz 60
  • Input (Amps) 11.9
  • Motor HP 1
  • Features Pre-Assembled Extraction Arms, Miller FilTek XL Filter Technology, Self-Cleaning Technology
  • Application Manufacturing and Fabrication, Maintenance and Repair Operations, School and Training Facilities
  • Height (In.) 33
  • Width (In.) 27-1/4
  • Depth (In.) 33
  • Includes Filter Cabinet, Reverse Pulse Filter Cleaning, 12 ft. Fume Extraction Arm, Mounting Brackets, Cleaning Control Panel, MiniHelic Gauge
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.