ST
MILLER ELECTRIC

Spool Gun, Air-Cooled, 150A

  • Item # 48VF65
  • My Part #
  • Mfr. Model # 301272
  • Catalog Page # N/A
  • UNSPSC # 23171535
Spool Gun, Air-Cooled, 150A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $696.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Miller® Spoolmate™ 150 Spool Gun can be used for smooth, consistent feeding of aluminum wire in light industrial applications, such as light aluminum fabrication, and home and auto maintenance and repair. Includes 20-ft. cable and extra contact tips and nozzle.

• Can be used with both 4000 and 5000 Series aluminum wire

View More

Technical Specs

  • Item Spool Gun
  • Amps 150A
  • Rear Connection Miller(R)
  • Wire Size 0.030" to 0.035"
  • Rotation Deg. 180 Degrees
  • Handle Type Pistol Grip
  • Cable Length (Ft.) 20
  • Series Spoolmate(TM) 150
  • Duty Cycle (%) 60%
  • Trigger Standard
  • Liner Universal Conventional Liner
  • Tip Series Miller(R)
  • Amps AC 150
  • Cable Length (Meters) 6.096
  • Type Air-Cooled
  • Application Aluminum Welding
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.