DV
MILLER ELECTRIC

Royal/Navy 100% Cotton INDURA Welding Jacket, Size: 5XL, 30" Length

  • Item # 34C289
  • My Part #
  • Mfr. Model # 258104
  • Catalog Page # N/A
  • UNSPSC # 46181533
Royal/Navy 100% Cotton INDURA Welding Jacket, Size: 5XL, 30" Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Welding Jacket
  • Color Royal/Navy
  • Material 100% Cotton INDURA
  • Size 5XL
  • Fits Chest Size 66"
  • Length 30"
  • Closure Type Snap Button
  • Cuff Style Fold-In Snaps
  • Pockets 2-Front, 1 On Each Arm
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms