DV
MILLER ELECTRIC

Royal/Navy 100% Cotton INDURA Women's Welding Jacket, Size: M, 25" Length

  • Item # 20XD81
  • My Part #
  • Mfr. Model # 264380
  • Catalog Page # N/A
  • Catalog Group # J4062
  • UNSPSC # 46181508
Royal/Navy 100% Cotton INDURA Women's Welding Jacket, Size: M, 25" Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This welding jacket is designed to allow easy bib and apron attachment. It features Indura cotton construction to offer flame resistance for the life of the jacket, and is sewn together with Nomex flame-resistant thread.

View More

Technical Specs

  • Item Women's Welding Jacket
  • Color Royal/Navy
  • Material 100% Cotton INDURA
  • Size M
  • Fits Chest Size 21"
  • Length 25"
  • Closure Type Zipper, Hook-and-Loop
  • Cuff Style Snap
  • Pockets 2-Front,1 On Each Arm
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms