DV
MILLER ELECTRIC

Royal/Black 70% Cotton, 30% Leather Welding Jacket, Size: 5XL, 30" Length

  • Item # 34C297
  • My Part #
  • Mfr. Model # 231087
  • Catalog Page # N/A
  • UNSPSC # 46181533
Royal/Black 70% Cotton, 30% Leather Welding Jacket, Size: 5XL, 30" Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Welding Jacket
  • Color Royal/Black
  • Material 70% Cotton, 30% Leather
  • Size 5XL
  • Fits Chest Size 66"
  • Length 30"
  • Closure Type Snap Button
  • Cuff Style Fold-In Snaps
  • Pockets 2-Front, 1 On Each Arm
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products