ST
MILLER ELECTRIC

Royal/Black 70% Cotton, 30% Leather Welding Jacket, Size: XL, 30" Length

  • Item # 34C293
  • My Part #
  • Mfr. Model # 231083
  • Catalog Page # N/A
  • Catalog Group # J4061
  • UNSPSC # 46181533
Royal/Black 70% Cotton, 30% Leather Welding Jacket, Size: XL, 30" Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $120.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.97 lbs.
Country of Origin Pakistan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This jacket features INDURA cotton construction, which is guaranteed to remain flame-resistant for the life of the jacket. It also features premium top-grain leather for extra toughness, and is sewn together with Nomex flame-resistant thread. It offers easy bib and apron attachment.

View More

Technical Specs

  • Item Welding Jacket
  • Color Royal/Black
  • Material 70% Cotton, 30% Leather
  • Size XL
  • Fits Chest Size 50"
  • Length 30"
  • Closure Type Snap Button
  • Cuff Style Fold-In Snaps
  • Pockets 2-Front, 1 On Each Arm
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.