Skip Content

TP
MILLER ELECTRIC

Portable Fume Extractor, FILTAIR MWX Series, Input Voltage: 115V, Air Flow (CFM): 875

  • Item # 36XR10
  • My Part #
  • Mfr. Model # 951510
  • Catalog Page # 2467
  • UNSPSC # 41103502
Fume Extractor,7ft.Arm,Self Clean Flter close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8,972.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 502.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Delivers MERV 15 filter that captures submicron weld fumes and provides a longer holding capacity.

View More

Technical Specs

  • Item Portable Fume Extractor
  • Air Flow (CFM) 875
  • MERV 16
  • Input Voltage 115V
  • Sound Level dBA 70
  • Series FILTAIR MWX
  • Filter Media Miller FilTek XL
  • Hz 60
  • Input (Amps) 11.9
  • Motor HP 1
  • Features Source Capture Extractor Designed Specifically for Weld Fume Features A Powerful Filter Cleaning System, Filtek(TM) Filter Technology for High Efficiencies and Extended Filter Life
  • Application Manufacturing and Fabrication, Maintenance and Repair Operations, School and Training Facilities
  • Height (In.) 34-3/4
  • Width (In.) 31-3/4
  • Depth (In.) 48
  • Includes MWX-S with 7 ft. Extraction Arm and Self-Cleaning Filter
  • Standards ETL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.