Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
MILLER ELECTRIC

Plasma Cutter, Spectrum 125C Series, Input Voltage: 120

  • Item # 5TF35
  • Mfr. Model # 907149
  • Catalog Page # N/A
  • UNSPSC # 23171518
Plasma Cutter, Spectrum 125C Series, Input Voltage: 120 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The Spectrum® 125C cutting systems offers a capacity up to 3⁄16" mild steel. The portable unit has built-in piston-driven air compressor. Line voltage compensation provides peak performance power under variable conditions (98 to 132V). Includes ICE-12C torch with 20-ft. cable.

View More

Technical Specs

  • Item Plasma Cutter
  • Rated Output 12A @ 110VDC
  • Input Voltage 120
  • Series Spectrum 125C
  • Input (Amps) 20
  • OCV 315
  • Duty Cycle 35%
  • Application For Cutting Up to 3/16" Mild Steel
  • Overall Height (In.) 13-1/2
  • Overall Width (In.) 8-1/2
  • Overall Depth (In.) 16
  • Includes ICE-12C Torch with 20 Feet Cable, Built In Compressor
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms