Skip Content

ST
MILLER ELECTRIC

Outfit W/Tanks, CC509P, 30-100-540 Oxygen, 30-15-200 Fuel, Acetylene Fuel, WH100 Torch Handle

  • Item # 6GJG1
  • My Part #
  • Mfr. Model # TL-550
  • Catalog Page # 2428
  • UNSPSC # 23171529
Outfit W/Tanks, CC509P, 30-100-540 Oxygen, 30-15-200 Fuel, Acetylene Fuel, WH100 Torch Handle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $789.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 39.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Tag-A-Long™ outfit is designed to be portable and lightweight. It features Series 30 regulators and reverse-flow check valves. It also includes a 20-cu.-ft. oxygen cylinder and 10-cu.-ft. acetylene cylinder.

View More

Technical Specs

  • Item Outfit W/Tanks
  • Cutting Attachment CC509P
  • Torch Handle WH100
  • Pressure Regulator 30-100-540 Oxygen, 30-15-200 Fuel
  • Series Tag-A-Long
  • Welding Nozzles MW203
  • Cutting Tips MC12-0
  • Includes CW5A Torch Handle, MW205 Welding/Brazing Tip, Oxygen and Fuel Regulators, Lighter, Goggles, 12.5 ft. x 3/16 in. Twin hose, Polyethylene Carrier, R 20 cu. ft. Oxygen Cylinder, MC 10 cu. ft. Acetylene Cylinder, Check Valves
  • Fuel Acetylene
  • Application Cutting, Welding
  • Characteristics Light Weight, Portable
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.