Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
MILLER ELECTRIC

Multiprocess Welder, Shopmate 300DX w/MIG Pkg. Series, Input Voltage: 230/460/575, Stick, TIG, MIG

  • Item # 5GWA6
  • Mfr. Model # 951077
  • Catalog Page # 2480
  • UNSPSC # 23171508
Multiprocess Welder, Shopmate 300DX w/MIG Pkg. Series, Input Voltage: 230/460/575, Stick, TIG, MIG close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $7,215.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 252.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Miller® Shopmate 300 DX features 1-phase MIG or DC multiprocess capability, process selector switch, dual digital meters, arc control, and Lift-Arc TIG™ for DC/TIG starting without the use of high frequency. Line voltage compensation for constant output power.

View More

Technical Specs

  • Item Multiprocess Welder
  • Series Shopmate 300DX w/MIG Pkg.
  • Phase 1
  • Input Voltage 230/460/575
  • Input (Amps) 66/57/29/23
  • Rated Output 250A @ 30VDC
  • Duty Cycle 60%
  • OCV 80
  • Hz 60
  • Features MIG/TIG/Stick Machine
  • Application Fabrication/Mfg/Education
  • Function Stick, TIG, MIG
  • Overall Height (In.) 24-1/2
  • Overall Width (In.) 19
  • Overall Depth (In.) 25.5
  • Standards CSA Certified
  • Includes Power Source, 22A Feeder, Bernard Q300 Mig Gun, Work Cable, Interconnect Cable, Gas Hose, Regulator, Consumable Storage Box
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.