DV
MILLER ELECTRIC

Gas Lens,Copper / Brass,0.020 In,PK2

  • Item # 6UGZ1
  • My Part #
  • Mfr. Model # 45V41
  • Catalog Page # N/A
  • UNSPSC # 23171519
Gas Lens,Copper / Brass,0.020 In,PK2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Gas Lens
  • Diameter 0.020" (0.5mm)
  • Material Copper / Brass
  • For Use With A-125 Series, A-80 Series, W-200, W-250 Series, A-150 Auto, W-250 Auto
  • Application 0.020" (0.5mm)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms