TP
MILLER ELECTRIC

Four Wheel Trailer, Steerable Off-Road

  • Item # 5GWE2
  • My Part #
  • Mfr. Model # 042801
  • Catalog Page # N/A
  • UNSPSC # 23171514
Four Wheel Trailer, Steerable Off-Road close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,779.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 459.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Four Wheel Trailer
  • Series Bobcat Trailblazer Big Blue
  • For Use With For Big 40, Big blue 400 and 500, Miller Du-Op, Big Blue Air Pak And Big Blue Turbo
  • Application For Moving Large Equipment/Welders on job sites, Mines, Quarries, and other Rough Terrain.
  • Characteristics Heavy-Duty 2570 lb. (1,166 kg) Capacity Trailer
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Four Wheel Trailer, Steerable Off-Road is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Outstanding quality and overall workmanship. The welding is a work of art. I am extremely impressed.
Date published: 2012-09-12
  • y_2018, m_8, d_19, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_5GWE2, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.